Shop All Universal Joints
J.W. Winco
J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/2 x 20, 3-5/16" O.A.L
Mfr # 71752-1/2-56-1/2
Zoro # G805127749
product price: $13.59
/ea
Sold in multiples of 3 for $40.77
$40.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 71752-1/2-56-1/2
- Zoro # G805127749
- Country of Origin Germany
- Category Universal Joints
Description
Gn 71752 clevis fork joints are constructed of zinc plated steel and are mainly used with pneumatic or hydraulic cylinders. The distance between fork inches is 1/2. Base diameter is 15/16". Inner fork inches length is 2-3/16. Color finish is silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 60 Series (SH6-62-T12)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 72" ) 10.5" x5" x1.5" (A-B69K)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In (QS 1 1/4 L 48)
- GAST Valve 56Fr Sp Af544 (AF544)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20L, 3-5/16"OAL (751-B1/2-56-1/2X20L-B-ST)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- J.W. WINCO DIN71802-10-M6-CSN Angled Ball Joint (6NXG2/B)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- J.W. Winco Couplings, Collars, & Adapters