Shop All Alnico Magnets
J.W. Winco
J.W. Winco Button-Type Magnet w/ Thru Hole - .98" Diameter, Steel
Mfr # 60-AN-25
Zoro # G805174231
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 60-AN-25
- Zoro # G805174231
- Country of Origin China
- Category Alnico Magnets
Description
J.w. Winco 60-an-25 button-type magnet w/ thru hole - .98" diameter, steel gn 60 magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. type an magnet temperature resistant to 535 f (280c), red lacquered finish temperature resistant to 355 f (180c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Laurel Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Fin (740L-15S)
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-P9 TB EN)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP87)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS2550)
- MAG-MATE Rectangular Fixture Magnet, 28 lb. Pull (MX0477)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1502)
- J.W. Winco Alnico Magnets