Shop All Alnico Magnets
J.W. Winco
J.W. Winco Button-Type Magnet w/ Thru Hole - .75" Diameter, Steel
Mfr # 60-AN-19
Zoro # G005173911
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 60-AN-19
- Zoro # G005173911
- Country of Origin China
- Category Alnico Magnets
Description
J.w. Winco 60-an-19 button-type magnet w/ thru hole - .75" diameter, steel gn 60 magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. type an magnet temperature resistant to 535 f (280c), red lacquered finish temperature resistant to 355 f (180c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 48"L x 5"W, 1/4"H, Mill Aluminum (85608)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- ADAMS RITE DeadLatch 1-1/8BS LG/2.63 628 1-1/8 Backset Left Hand DeadLatch - Radius Faceplate Alumin (ADR-4511-35-201-628)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2002RB)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- MIDWEST FASTENER 2-3/8" Ceramic Round Base Magnet 2PK (32692)
- J.W. Winco Alnico Magnets