Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Threaded Plug with G 3/4" Pipe Thread
Mfr # 741-32-G3/4-OS-1
Zoro # G105051980
product price: $20.99
/ea
$20.99
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
- Brand J.W. Winco
- MFR # 741-32-G3/4-OS-1
- Zoro # G105051980
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 741-32-g3/4-os-1 aluminum threaded plug with g 3/4" pipe thread the seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
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
- APOLLO PEX 1/2 in. to 1 in. Pipe Cutter (69PTKC001)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- ZORO SELECT Half Coupling, Aluminum, 1/8 in, Class 150 (ZUSA-PF-9441)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 3/8 in (ZUSA-PF-9457)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- J.W. Winco Aluminum Pipe Fittings