Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Threaded Plug with Drain Symbol with G 3/8" Pipe Thread
Mfr # 742-22-G3/8-AS-1
Zoro # G105051966
$21.45
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
- Brand J.W. Winco
- MFR # 742-22-G3/8-AS-1
- Zoro # G105051966
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 742-22-g3/8-as-1 aluminum threaded plug with drain symbol with g 3/8" pipe thread gn 742 fill/drain plugs are fitted with outside diameter d1 to fit screw holes with bsp threads included in din 3852. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 180c (356f).
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
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Black (1PBR7)
- LEGEND VALVE 3" T-420 QUICK OPENING GATE (104-416)
- GENOVA Bush Cpvc 1X3/4 Spig Xmt (CTS021071000)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Nickel Bronze Floor Cleanout (4890C04)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 3/4", Class 150 (ZUSA-PF-9403)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT Pipe Coupling, Aluminum, 3/8 (F)NPT (30E650)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- ZORO SELECT Half Coupling, Aluminum, 1/8 in, Class 150 (ZUSA-PF-9441)
- ZORO SELECT Hex Bushing, Aluminum, 2 x 1 1/2 in (ZUSA-PF-9415)
- J.W. Winco Fittings