Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Threaded Plug with Drain Symbol with G 3/8" Pipe Thread
Mfr # 741-22-G3/8-AS-1
Zoro # G705051885
$21.99
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
- Brand J.W. Winco
- MFR # 741-22-G3/8-AS-1
- Zoro # G705051885
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 741-22-g3/8-as-1 aluminum threaded plug with drain symbol with g 3/8" pipe thread the seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
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
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-648)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9802)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- ZORO SELECT Hex Bushing, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9393)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- J.W. Winco Aluminum Pipe Fittings