Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Threaded Plug with 2mm Vent Hole with M16 x 1.5 Thread
Mfr # 742-22-M16X1.5-OS-2
Zoro # G405051956
Sold in multiples of 2 for $27.58
$27.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 742-22-M16X1.5-OS-2
- Zoro # G405051956
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 742-22-m16x1.5-os-2 aluminum threaded plug with 2mm vent hole with m16 x 1.5 thread gn 742 fill/drain plugs are fitted with outside diameter d1 to fit screw holes with bsp threads included in din 3852. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 180c (356f).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- ZORO SELECT Hex Bushing, Aluminum, 2 x 1 1/2 in (ZUSA-PF-9415)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- ZORO SELECT Tee, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9531)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- LAMBRO Connectr Alum Duct 4" (DAC4C)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- J.W. Winco Fittings