Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Threaded Plug w/Fill Symbol w/2mm Vent Hole M16 x 1.5 Thread
Mfr # 741-22-M16X1.5-ES-2
Zoro # G505051924
$20.99
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
- Brand J.W. Winco
- MFR # 741-22-M16X1.5-ES-2
- Zoro # G505051924
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 741-22-m16x1.5-es-2 aluminum threaded plug w/fill symbol w/2mm vent hole m16 x 1.5 thread the seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
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
- VIEGA Viega ProPress 45 street elbow, 1-1/2" x 1-1/2" (77068)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P525)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 3/4", Class 150 (ZUSA-PF-9412)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- ZORO SELECT Tee, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9531)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 2 1/2 in (BULK-PF-473)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- J.W. Winco Fittings