Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Threaded Plug w/Fill Symbol w/2mm Vent Hole G 1" Pipe Thread
Mfr # 742-40-G1-ES-2
Zoro # G205051910
product price: $43.99
/ea
$43.99
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
- Brand J.W. Winco
- MFR # 742-40-G1-ES-2
- Zoro # G205051910
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 742-40-g1-es-2 aluminum threaded plug w/fill symbol w/2mm vent hole g 1" pipe thread gn 742 fill/drain plugs are fitted with outside diameter d1 to fit screw holes with bsp threads included in din 3852. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 180c (356f).
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
- LEGRIS Push-to-Connect Union Straight, 16mm Tube Size, Nylon, Black (3106 16 00)
- MOEN Hose & Spray (136106)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring (WCV1250VS)
- DIXON Adapter Nipple, 4 in, Victaulic/Grooved End x Weld End, Aluminum (AVN4000-200)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- J.W. Winco Aluminum Pipe Fittings