Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ Viton Seal - M20 x 1.5 Thread
Mfr # 738.1-26-M20X1.5
Zoro # G305051926
product price: $39.99
/ea
$39.99
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
- Brand J.W. Winco
- MFR # 738.1-26-M20X1.5
- Zoro # G305051926
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738.1-26-m20x1.5 aluminum magnetic threaded plug w/ viton seal - m20 x 1.5 thread gn 738.1 magnetic threaded plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 200c
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
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Electro Galvanized Gold (100125)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- GOODMAN B2864905 Restrictor (B2864905)
- LAMBRO Elbow Adjustable Alum 4" (DE904)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- ZORO SELECT Hex Bushing, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9393)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- J.W. Winco Aluminum Pipe Fittings