Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ Viton Seal - G 3/8" Pipe Thread
Mfr # 738.1-22-G3/8
Zoro # G105051942
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 738.1-22-G3/8
- Zoro # G105051942
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738.1-22-g3/8 aluminum magnetic threaded plug w/ viton seal - g 3/8" pipe thread gn 738.1 magnetic threaded plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 200c
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty20", 50Micron, (RS18-20-SC-S18)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- ELKAY Elkay Kit - Hthb-Hac Top Cover Replacement (98666C)
- KOHLER Vacuum Breaker Body Assy (21289-BN)
- ZORO SELECT Half Coupling, Aluminum, 1/8 in, Class 150 (ZUSA-PF-9441)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 2 1/2 in (BULK-PF-473)
- ZORO SELECT Square Head Plug, Aluminum, 1", MNPT (ZUSA-PF-9582)
- ZORO SELECT 90 Elbow, Aluminum, 3/8 x 3/8 in, NPT (ZUSA-PF-9423)
- LAMBRO Connectr Alum Duct 4" (DAC4C)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- J.W. Winco Fittings