Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ Viton Seal - G 3/4" Pipe Thread
Mfr # 738.1-32-G3/4
Zoro # G105051928
product price: $44.99
/ea
$44.99
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
- Brand J.W. Winco
- MFR # 738.1-32-G3/4
- Zoro # G105051928
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738.1-32-g3/4 aluminum magnetic threaded plug w/ viton seal - g 3/4" pipe thread gn 738.1 magnetic threaded plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug. The seal is retained in a groove undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Maximum heat resistance: 200c
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
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- DANCO Faucet Cam Assembly, PlasticRubber, White (88104)
- PARKER 3/4" CPI x FNPT 316 SS Female Connector (12-12 GBZ-SS)
- DRAMM Water Breaker Shwr Slv (60-12342)
- ZORO SELECT Cap, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9564)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- LAMBRO Connectr Alum Duct 4" (DAC4C)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- J.W. Winco Fittings