Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ NBR Seal - M26 x 1.5 Thread
Mfr # 738-32-M26X1.5
Zoro # G205051897
product price: $43.99
/ea
$43.99
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
- Brand J.W. Winco
- MFR # 738-32-M26X1.5
- Zoro # G205051897
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738-32-m26x1.5 aluminum magnetic threaded plug w/ nbr seal - m26 x 1.5 thread gn 738 magnetic plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug.the seal is retained in a radial undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
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
- NIBCO 1/8" NOM C Copper Return Bend (638 1/8)
- ZORO SELECT Cleanout Tee w/Plug, 2 In FNPT x Hub (1WJG5)
- KOHLER Flapper Assembly, Replacement (GP1060740)
- MOEN Handle Kit, 100150V (100150V)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/4 in (BULK-PF-455)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 3/4", Class 150 (ZUSA-PF-9403)
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- J.W. Winco Fittings