Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ NBR Seal - M20 x 1.5 Thread
Mfr # 738-26-M20X1.5
Zoro # G005051905
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 738-26-M20X1.5
- Zoro # G005051905
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738-26-m20x1.5 aluminum magnetic threaded plug w/ nbr seal - m20 x 1.5 thread gn 738 magnetic plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug.the seal is retained in a radial undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K764)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX650.000.0000)
- WATTS Lf25Aub-Z3 1" Lead Free Pressure (LF25AUB-Z3)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/4 (ZUSA-PF-9385)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- ZORO SELECT 45 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9519)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- J.W. Winco Aluminum Pipe Fittings