Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ NBR Seal - M16 x 1.5 Thread
Mfr # 738-22-M16X1.5
Zoro # G005051899
$26.99
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
- Brand J.W. Winco
- MFR # 738-22-M16X1.5
- Zoro # G005051899
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738-22-m16x1.5 aluminum magnetic threaded plug w/ nbr seal - m16 x 1.5 thread gn 738 magnetic plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug.the seal is retained in a radial undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
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
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (ESE2020101)
- KOHLER Assy, Valve Stop (1083638)
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- ZORO SELECT 90 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9426)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 3/4", Class 150 (ZUSA-PF-9403)
- J.W. Winco Aluminum Pipe Fittings