Shop All Aluminum Pipe Fittings
J.W. Winco
J.W. Winco Aluminum Magnetic Threaded Plug w/ NBR Seal - G 3/4" Pipe Thread
Mfr # 738-32-G3/4
Zoro # G805051891
$43.99
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
- Brand J.W. Winco
- MFR # 738-32-G3/4
- Zoro # G805051891
- Country of Origin Germany
- Category Aluminum Pipe Fittings
Description
J.w. Winco 738-32-g3/4 aluminum magnetic threaded plug w/ nbr seal - g 3/4" pipe thread gn 738 magnetic plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug.the seal is retained in a radial undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. Nbr seal: maximum heat resistance: 120c (250f).
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
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- KORKY Dual Flush Seal Kit Red (440BP)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA11)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear (PU38AC)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- J.W. Winco Aluminum Pipe Fittings