Shop All Handwheels
J.W. Winco
JW Winco - - Alum. Flat-Faced Spoked Handwheel w/Safety Handle 6.30" D x .625" Bore-Silver
Mfr # 5BRXLV/R
Zoro # G504951591
Free Shipping & Returns
$162.99
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
- Brand J.W. Winco
- MFR # 5BRXLV/R
- Zoro # G504951591
- Country of Origin Germany
- Category Handwheels
Description
Jw winco - 5brxlv/r - alum. Flat-faced spoked handwheel w/safety handle 6.30" d x .625" bore-silver these flat-faced spoked disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90 against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.
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
- MILWAUKEE TOOL 3/8 in. x 8 in. SDS-Plus Rebar Cutter (48-20-6700)
- DRILL AMERICA 1-37/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-37/64)
- CLESCO Mandrel (M-22)
- HHIP ER-40 7/8" Spring Collet (3900-5289)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- J.W. Winco Handwheels