Shop All Alnico Magnets
J.W. Winco
J.W. Winco 62-AN-22 U-Shaped Magnet w/ Thru Hole - .67" Thickness, Steel
Mfr # 62-AN-22
Zoro # G605173564
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 62-AN-22
- Zoro # G605173564
- Country of Origin China
- Category Alnico Magnets
Description
J.w. Winco 62-an-22 u-shaped magnet w/ thru hole - .67" thickness, steel gn 62 magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. type an magnet temperature resistant to 535 f (280c), red lacquered finish temperature resistant to 355 f (180c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400-24DC-RH-US32D)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- REV-A-SHELF Rev-A-Shelf - 16 Inch K-Cup Custom Drawer Insert (4CDI-18-KCUP-1)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- MAG-MATE Wrist Band Magnet, 38 lb. Pull (MX2000W)
- MASTER MAGNETICS ALNICO BUTTON MAGNET 1"" (07260)
- ECLIPSE MAGNETICS Shallow Pot Magnet 828, Pull Force:28.6lb, PK5 (828)
- J.W. Winco Alnico Magnets