J.W. Winco

J.W. Winco 605-3/8X16-0.625-A Set Screw w/ Full Ball - 3/8-16 Thread x 5/8" Thread Length


product price: $31.99
/ea
Sold in multiples of 2 for $63.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size 3/8"-16
  • Point Type Full Ball
  • Point Material Steel
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 3/8"-16
Overall Length 0.701 in
Minimum Point Diameter 0.266 in

Details

System of Measurement Inch
Drive Type Torx
Point Type Full Ball
Point Material Steel
Material Steel
Finish Blackened
Item Set Screw

Description

Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/hex keys are used to drive the screw.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.