Shop All Alnico Magnets
J.W. Winco
J.W. Winco 58-AN-29 Pot Magnet Assembly w/ Thru Hole - 1.14" Diameter, Steel
Mfr # 58-AN-29-RT
Zoro # G205174251
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 58-AN-29-RT
- Zoro # G205174251
- Country of Origin China
- Category Alnico Magnets
Description
gn 58 magnets are a shielded magnetic assembly. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface. Temperature resistant to 535 f (280c), red lacquer temperature resistant to 355 f (180c).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Sesamee Combination Locks 4" Long Shackle Padlock K440 (EMC K440)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (132 X 70C.32D)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP865096158)
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- J.W. WINCO J.W. Winco 52.3-AN-27 Sandwich Magnet Assembly Rod-Shaped w/ Internal Thread - 1.06" Diameter, Steel (52.3-AN-27-RT)
- J.W. WINCO J.W. Winco 62-AN-30 U-Shaped Magnet w/ Thru Hole - .79" Thickness, Steel (62-AN-30)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC025X200)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=21 (K0557.02)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- ECLIPSE MAGNETICS Shallow Pot Magnet 828, Pull Force:28.6lb, PK5 (828)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS5050)
- J.W. Winco Alnico Magnets