Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco, 201-B Horizontal Acting Toggle Clamp, , Vertical Base, Sheet Metal Steel
Mfr # JW-201-BI
Zoro # G304914482
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # JW-201-BI
- Zoro # G304914482
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
J.w. Winco, 201-b horizontal acting toggle clamp, jw-201-bi, vertical base, sheet metal steel features: sheet metal steel zinc plated red vinyl hand grip handle moves 60 bar 85 u-bar supplied with two flanged washers - jw-fw series solid bar supplied with spindle assembly and bolt retainer - jw-br series neoprene tipped spindle assembly - part number jw-fc 14134 included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Full Putty Knife, Flex, 3" , Blade Material: Carbon Steel (633)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4521Y-200)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- J.W. WINCO JW Winco GN833 50ENEK Toggle Latch (50ENEK)
- J.W. WINCO J.W. Winco, 36092 Push-Pull Toggle Clamp, JW-36092, 300 Lb Cap, Sheet Metal Steel (JW-36092)
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- J.W. Winco Clamps