Shop All Toggle & Latch Clamps
J.W. Winco
J.W. Winco, 12265 Vertical Acting Toggle Clamp, , Flanged Base, Sheet Metal Steel
Mfr # JW-12265
Zoro # G804914449
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # JW-12265
- Zoro # G804914449
- Country of Origin Germany
- Category Toggle & Latch Clamps
Description
J.w. Winco, 12265 vertical acting toggle clamp, jw-12265, flanged base, sheet metal steel features: sheet metal steel zinc plated red ribbed vinyl hand grip handle moves 58 bar 105 u-bar supplied with two flanged washers solid bar supplied with bolt retainer neoprene tipped spindle assembly- jw-fc series included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Leveling Blocks 10Pc (44525)
- RAPTOR Dovetail Fixture, Aluminum (RWP-213SS)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912808)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- J.W. WINCO JW Winco GN831.2-110-ST Toggle Latch (831.2-110-ST)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- KIPP Toggle Clamp Vertical Std, Horizontal Foot F2=2600, Full Holding Arm M08X60, Steel Zinc Plated, (K1258.02600)
- J.W. Winco Clamps