Shop All Spring Plungers
J.W. Winco
Indexing Plungers AISI
Mfr # 818-5-8-M10X1-BKN-A4
Zoro # G311814188
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10x1
- Handle Material Stainless Steel
- Thread Partially Threaded
- Thread Pitch 1 mm
- Nose Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 818-5-8-M10X1-BKN-A4
- Zoro # G311814188
- UPC # 664423608641
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10x1 |
Handle Diameter | 18 mm |
Handle Length | 16 mm |
Plunger Width | 5 mm |
Thread Length | 18 mm |
Overall Length | 48 mm |
Description
Indexing Plungers AISI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Polycast Post Level Polycast Level (720)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00126)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- J.W. WINCO JW Winco GN717-8-M16X1.5-CK-NI Indexing Plunger (717-8-M16X1.5-CK-NI)
- J.W. WINCO Hand Retractable Spring Plungers (6TLR2)
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- J.W. WINCO JW Winco GN717-3-M6-AK-NI Indexing Plunger (717-3-M6-AK-NI)
- J.W. WINCO JW Winco GN717-4-M6-C-NI Indexing Plunger (717-4-M6-C-NI)
- J.W. WINCO Indexing Plunger Latch Mechanisms (417-10-B)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- J.W. Winco Spring Plungers