Shop All Spring Plungers
J.W. Winco
Indexing Plungers
Mfr # 818-8-12-M16X1.5-BN-A4
Zoro # G711814184
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16x1.5
- Plunger Width 8 mm
- Handle Material Stainless Steel
- Plunger Finish Nickel-Plated
- Handle Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 818-8-12-M16X1.5-BN-A4
- Zoro # G711814184
- UPC # 664423608771
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M16x1.5 |
Plunger Width | 8 mm |
Handle Length | 24 mm |
Thread Length | 26 mm |
Overall Length | 70 mm |
Handle Diameter | 27 mm |
Description
Indexing Plungers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Tap 0-80 - Plug (91-10080)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (J15047)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- J.W. WINCO JW Winco GN717-3-M6-B-ST Indexing Plunger (717-3-M6-B-ST)
- J.W. WINCO JW Winco GN717-6-1/2X13-CK-NI Indexing Plunger (717-6-1/2X13-CK-NI)
- J.W. WINCO JW Winco GN717-4-M8X1-AK-NI Indexing Plunger (717-4-M8X1-AK-NI)
- J.W. WINCO JW Winco GN717-8-M12-C-NI Indexing Plunger (717-8-M12-C-NI)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-NI Indexing Plunger (717-6-M12X1.5-CK-NI)
- J.W. WINCO JW Winco GN717-4-M6-AK-NI Indexing Plunger (717-4-M6-AK-NI)
- J.W. WINCO Cam Action Spring Latch (722.3-8-20-L-SW)
- J.W. Winco Spring Plungers