Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin
Mfr # 100XRM8
Zoro # G004940606
product price: $14.59
/ea
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Steel
- Thread Size M10
- Length 34 mm
- Plunger Dia. 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 100XRM8
- Zoro # G004940606
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Thread Size | M10 |
Length | 34 mm |
Plunger Dia. | 7 mm |
Knob Dia. | 25 mm |
Plunger Length | 7 mm |
Details
Knob Type | Plastic |
Material | Steel |
End Load | 18 N |
Initial Load | 5 N |
Plunger Pin Material | Stainless Steel |
Locking | Lock-Out |
Description
the mini indexing plungers feature small, compact dimensions. These are designed for installation in thin walled sheet metal applications. The plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open end wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=160, H=153, Form:F Mach Handle Fixed, Iron, (K0684.116X19)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36998 (36998)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- J.W. WINCO GN617-6-1/2X13-AK-NI Indexing Plunger (617-6-1/2X13-AK-NI)
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- J.W. WINCO GN822.8-6-12-C Mini Indexing Plunger (822.8-6-12-C)
- J.W. WINCO GN615-M5-K Ball Plunger Steel Standard (5NG11/K)
- J.W. WINCO GN612-12-3/4X16-AK Indexing Plunger (612-12-3/4X16-AK)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.40 In, 1/4-20, 0.125 (GP4C--SM--L--21)
- J.W. Winco Detent, Lock, Pop And Plunger Pins