Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M6-PL-H
Zoro # G509886089
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Hex Width 10 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M6-PL-H
- Zoro # G509886089
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M6 |
Hex Width | 10 mm |
Nut Overall Height | 12 mm |
Washer Outside Diameter | 14.8 mm |
Collar Diameter | 14 mm |
Thread Depth | 7.5 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | H-NBR |
For Environment | Hygienic |
Nut Material Grade | 316L |
Nut Material Finish | Bright (Uncoated) |
Nut Material | Stainless Steel |
Seal Material - Maximum Temperature | 150 Degrees C |
Seal Material - Minimum Temperature | -25 Degrees C |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Description
Hygienic Hex Nut, Nut Overall Height 12 mm, Nut Material Grade 316L, Nut Material Finish Bright (Uncoated), Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M6, Thread Depth 7.5 mm, Collar Diameter 14 mm, Washer Outside Diameter 14.8 mm, Hex Width 10 mm, Seal Material H-NBR, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/2 in L, Steel Body, 10 PK (932506)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72104)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11361.050.0001)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (63806)
- J.W. Winco Hex Nuts