Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M5-PL-H
Zoro # G209886037
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Hex Width 8 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M5-PL-H
- Zoro # G209886037
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M5 |
Hex Width | 8 mm |
Washer Outside Diameter | 12.8 mm |
Thread Depth | 6 mm |
Nut Overall Height | 10 mm |
Collar Diameter | 12 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | H-NBR |
Nut Material | Stainless Steel |
For Environment | Hygienic |
Seal Material - Maximum Temperature | 150 Degrees C |
Seal Material - Minimum Temperature | -25 Degrees C |
Nut Material Grade | 316L |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Nut Material Finish | Bright (Uncoated) |
Description
Hygienic Hex Nut, Nut Overall Height 10 mm, Nut Material Grade 316L, Nut Material Finish Bright (Uncoated), Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M5, Thread Depth 6 mm, Collar Diameter 12 mm, Washer Outside Diameter 12.8 mm, Hex Width 8 mm, Seal Material H-NBR, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M42 , Stainless Steel Plain Finish, 2 PK (M51420.420.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.087.0800)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.080.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (Z9099)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- J.W. Winco Hex Nuts