Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M4-PL-E
Zoro # G309886142
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Hex Width 7 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 1580-M4-PL-E
- Zoro # G309886142
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M4 |
Hex Width | 7 mm |
Washer Outside Diameter | 11.8 mm |
Thread Depth | 6 mm |
Nut Overall Height | 9.5 mm |
Collar Diameter | 11 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | EPDM |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Seal Material - Maximum Temperature | 120 Degrees C |
Nut Material Finish | Bright (Uncoated) |
For Environment | Hygienic |
Seal Material - Minimum Temperature | -40 Degrees C |
Nut Material | Stainless Steel |
Nut Material Grade | 316L |
Description
Hygienic Hex Nut, Nut Overall Height 9.5 mm, Nut Material Grade 316L, Nut Material Finish Bright (Uncoated), Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M4, Thread Depth 6 mm, Collar Diameter 11 mm, Washer Outside Diameter 11.8 mm, Hex Width 7 mm, Seal Material EPDM, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.013.0100)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91920)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321250)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Zinc Plated, 31/32 in Ht, 5 PK (U01330.112.0002)
- J.W. Winco Hex Nuts