Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M20-MT-H
Zoro # G509886065
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Hex Width 30 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M20-MT-H
- Zoro # G509886065
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M20 |
Hex Width | 30 mm |
Thread Depth | 22 mm |
Nut Overall Height | 32 mm |
Collar Diameter | 40 mm |
Washer Outside Diameter | 40.8 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | H-NBR |
For Environment | Hygienic |
Seal Material - Maximum Temperature | 150 Degrees C |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Nut Material | Stainless Steel |
Nut Material Grade | 316L |
Seal Material - Minimum Temperature | -25 Degrees C |
Description
Hygienic Hex Nut, Nut Overall Height 32 mm, Nut Material Grade 316L, Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M20, Thread Depth 22 mm, Collar Diameter 40 mm, Washer Outside Diameter 40.8 mm, Hex Width 30 mm, Seal Material H-NBR, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C, Average Surface Roughness (Ra) less than 0.8 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish, 5 PK (Z9100BR)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4615)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 52 PK (51239)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- J.W. Winco Hex Nuts