Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M20-MT-E
Zoro # G009886114
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Hex Width 30 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M20-MT-E
- Zoro # G009886114
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M20 |
Hex Width | 30 mm |
Nut Overall Height | 32 mm |
Washer Outside Diameter | 40.8 mm |
Thread Depth | 22 mm |
Collar Diameter | 40 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | EPDM |
For Environment | Hygienic |
Nut Material | Stainless Steel |
Nut Material Grade | 316L |
Seal Material - Minimum Temperature | -40 Degrees C |
Seal Material - Maximum Temperature | 120 Degrees C |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Description
Hygienic Hex Nut, Nut Overall Height 32 mm, Nut Material Grade 316L, Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M20, Thread Depth 22 mm, Collar Diameter 40 mm, Washer Outside Diameter 40.8 mm, Hex Width 30 mm, Seal Material EPDM, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C, Average Surface Roughness (Ra) less than 0.8 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0025)
- E-Z LOK Knife Thread Insert, 10/1/1932 Int Thrd Sz, Brass (400-332)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.080.0025)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 100 PK (NB306058P-100)
- J.W. Winco Hex Nuts