Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M16-PL-H
Zoro # G009880426
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Hex Width 24 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M16-PL-H
- Zoro # G009880426
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M16 |
Hex Width | 24 mm |
Nut Overall Height | 26 mm |
Collar Diameter | 32 mm |
Thread Depth | 17 mm |
Washer Outside Diameter | 32.8 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | H-NBR |
For Environment | Hygienic |
Seal Material - Minimum Temperature | -25 Degrees C |
Nut Material Finish | Bright (Uncoated) |
Nut Material | Stainless Steel |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Nut Material Grade | 316L |
Seal Material - Maximum Temperature | 150 Degrees C |
Description
Hygienic Hex Nut, Nut Overall Height 26 mm, Nut Material Grade 316L, Nut Material Finish Bright (Uncoated), Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M16, Thread Depth 17 mm, Collar Diameter 32 mm, Washer Outside Diameter 32.8 mm, Hex Width 24 mm, Seal Material H-NBR, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0400)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 25 PK (1312SS6)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (U01100.056.0001)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- J.W. Winco Hex Nuts