Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M16-MT-E
Zoro # G809886055
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Hex Width 24 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M16-MT-E
- Zoro # G809886055
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M16 |
Hex Width | 24 mm |
Collar Diameter | 32 mm |
Washer Outside Diameter | 32.8 mm |
Nut Overall Height | 26 mm |
Thread Depth | 17 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | EPDM |
For Environment | Hygienic |
Seal Material - Minimum Temperature | -40 Degrees C |
Nut Material Grade | 316L |
Seal Material - Maximum Temperature | 120 Degrees C |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Nut Material | Stainless Steel |
Description
Hygienic Hex Nut, Nut Overall Height 26 mm, Nut Material Grade 316L, Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M16, Thread Depth 17 mm, Collar Diameter 32 mm, Washer Outside Diameter 32.8 mm, Hex Width 24 mm, Seal Material EPDM, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C, Average Surface Roughness (Ra) less than 0.8 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Galvanized Finish, 9 ga, 340 PK (4NET1)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.075.0800)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-1/4"-7, Grade B7, Plain Finish (36151)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 5 PK (U08100.125.0001)
- J.W. Winco Hex Nuts