Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M12-PL-H
Zoro # G509886157
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Hex Width 18 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material H-NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M12-PL-H
- Zoro # G509886157
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M12 |
Hex Width | 18 mm |
Washer Outside Diameter | 25.8 mm |
Thread Depth | 14.5 mm |
Nut Overall Height | 21 mm |
Collar Diameter | 25 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | H-NBR |
For Environment | Hygienic |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Seal Material - Maximum Temperature | 150 Degrees C |
Nut Material Finish | Bright (Uncoated) |
Seal Material - Minimum Temperature | -25 Degrees C |
Nut Material | Stainless Steel |
Nut Material Grade | 316L |
Description
Hygienic Hex Nut, Nut Overall Height 21 mm, Nut Material Grade 316L, Nut Material Finish Bright (Uncoated), Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M12, Thread Depth 14.5 mm, Collar Diameter 25 mm, Washer Outside Diameter 25.8 mm, Hex Width 18 mm, Seal Material H-NBR, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4431)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR3)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Brass, Not Graded, Plain Finish (BR.01201302.PL.DAR)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Round, Zinc Plated Steel, 113/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0806-100)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- J.W. Winco Hex Nuts