Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M12-MT-E
Zoro # G009886053
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Hex Width 18 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M12-MT-E
- Zoro # G009886053
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M12 |
Hex Width | 18 mm |
Nut Overall Height | 21 mm |
Collar Diameter | 25 mm |
Washer Outside Diameter | 25.8 mm |
Thread Depth | 14.5 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | EPDM |
Seal Material - Maximum Temperature | 120 Degrees C |
Seal Material - Minimum Temperature | -40 Degrees C |
For Environment | Hygienic |
Nut Material Grade | 316L |
Nut Material | Stainless Steel |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Description
Hygienic Hex Nut, Nut Overall Height 21 mm, Nut Material Grade 316L, Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M12, Thread Depth 14.5 mm, Collar Diameter 25 mm, Washer Outside Diameter 25.8 mm, Hex Width 18 mm, Seal Material EPDM, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C, Average Surface Roughness (Ra) less than 0.8 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB517)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3-SS)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (U01100.056.0001)
- J.W. Winco Hex Nuts