Shop All Hex Nuts
J.W. Winco
Hex Nuts - Hygienic Design
Mfr # 1580-M10-MT-E
Zoro # G209886112
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Hex Width 16 mm
- Standards EHEDG Certified, FDA Compliant, RoHS
- System of Measurement Metric
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1580-M10-MT-E
- Zoro # G209886112
- Country of Origin Germany
- Category Hex Nuts
Dimensions
Thread Size | M10 |
Hex Width | 16 mm |
Nut Overall Height | 18 mm |
Thread Depth | 12 mm |
Washer Outside Diameter | 21.8 mm |
Collar Diameter | 21 mm |
Details
Item | Hygienic Hex Nut |
Standards | EHEDG Certified, FDA Compliant, RoHS |
System of Measurement | Metric |
Seal Material | EPDM |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
For Environment | Hygienic |
Seal Material - Minimum Temperature | -40 Degrees C |
Seal Material - Maximum Temperature | 120 Degrees C |
Nut Material Grade | 316L |
Nut Material | Stainless Steel |
Description
Hygienic Hex Nut, Nut Overall Height 18 mm, Nut Material Grade 316L, Standards EHEDG Certified, FDA Compliant, RoHS, For Environment Hygienic, System of Measurement Metric, Nut Material Stainless Steel, Thread Size M10, Thread Depth 12 mm, Collar Diameter 21 mm, Washer Outside Diameter 21.8 mm, Hex Width 16 mm, Seal Material EPDM, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C, Average Surface Roughness (Ra) less than 0.8 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0808P-EA-100)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00732)
- J.W. WINCO Hex Nut, M10-1.50, Steel (A82354)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- J.W. WINCO M12 GN347-24 Swivel Hex Nut (12NGA5)
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- J.W. WINCO Hex Nut, M16, Stainless Steel (16NECA)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- J.W. Winco Hex Nuts