Shop All Spring Plungers
J.W. Winco
Hand Retractable Spring Plungers
Mfr # 8THR5
Zoro # G211892873
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Handle Diameter 1 in
- Plunger Width 0.249 in
- Plunger Material Steel
- Includes Thread-Locking Element Thread-Locking Element Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8THR5
- Zoro # G211892873
- UPC # 664423172593
- Country of Origin Taiwan, Province of China
- Category Spring Plungers
Dimensions
Thread Size | 1/2"-13 |
Handle Diameter | 1 in |
Plunger Width | 0.249 in |
Thread Length | 0.875 in |
Handle Length | 0.38 in |
Overall Length | 1.755 in |
Body Length | 1.125 in |
Details
Item | Hand Retractable Spring Plungers |
Plunger Material | Steel |
Includes Thread-Locking Element | Thread-Locking Element Not Included |
Includes Locking Plunger | Locking Plunger Not Included |
Initial Nose Force | 1 lbf |
Body Material | Steel |
Handle Material | Steel |
Plunger Finish | Zinc-Plated |
Plunger Projection | 0.25 in |
Thread | Fully Threaded |
Standards | RoHS |
Measurement System | Inch |
Final Nose Force | 10 lbf |
Handle Type | Round |
Nose Shape | Ball |
Body Finish | Zinc-Plated |
Retractability | Retractable |
Description
Hand Retractable Spring Plungers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket E12 Size Torx(R) Standard Depth, Black Oxide (J7212TX)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.1A21)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit (49H008)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- J.W. WINCO JW Winco GN817.4-6-9-M12X1.5-CK-NI Indexing Plunger (817.4-6-9-M12X1.5-CK-NI)
- J.W. WINCO JW Winco GN817.4-6-6-M12X1.5-C-NI Indexing Plunger (817.4-6-6-M12X1.5-C-NI)
- J.W. WINCO JW Winco GN 513-M12-1.5-I-1 Spring Plunger (513-M12-1.5-I-1)
- J.W. WINCO JW Winco GN717-3-M6-B-ST Indexing Plunger (717-3-M6-B-ST)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- J.W. Winco Spring Plungers