Shop All Toolholder Accessories
J.W. Winco
Gp-47-M8-35 Wing Screw Plastic
Mfr # 6310025
Zoro # G211289383
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 47mm
- Thread Size M8
- Color Black
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Features Temperature resistant up to 230 °F (110 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6310025
- Zoro # G211289383
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 47mm |
Thread Size | M8 |
Thread Length | 35 mm |
Details
Color | Black |
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Features | Temperature resistant up to 230 °F (110 °C) |
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Finish | Black, matte finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 3/5 TPI, 0.035" Thick, Bimetal (46TX72)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.88"L, HR Phenolic (1940BE)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. Winco Toolholder Accessories