Shop All Toolholder Accessories
J.W. Winco
Gp-47-M8-25 Wing Screw Plastic
Mfr # 6310022
Zoro # G111289186
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 47mm
- Thread Size M8
- Primary Application Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Features Temperature resistant up to 230 °F (110 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6310022
- Zoro # G111289186
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 47mm |
Thread Size | M8 |
Thread Length | 25 mm |
Details
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Features | Temperature resistant up to 230 °F (110 °C) |
Finish | Black, matte finish |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- WESTWARD Sledge Hammer, 14 lb., 36 In, Rubber/Steel (22XP72)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- J.W. Winco Toolholder Accessories