Shop All Toolholder Accessories
J.W. Winco
Gp-47-M6-20 Wing Screw Plastic
Mfr # 6310007
Zoro # G711289272
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 47mm
- Thread Size M6
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Features Temperature resistant up to 230 °F (110 °C)
- Primary Application Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6310007
- Zoro # G711289272
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 47mm |
Thread Size | M6 |
Thread Length | 20 mm |
Details
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Features | Temperature resistant up to 230 °F (110 °C) |
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Color | Black |
Finish | Black, matte finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wing Bolt Socket 30mm 3/8 Sq. Drive (3119-3X5)
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- J.W. WINCO DIN653-M6-20 Flat Knurled Thumb Screw (6N20F48)
- J.W. WINCO DIN98-ST-20-D Revolving Handle Steel (20WG57/D)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- J.W. Winco Toolholder Accessories