Shop All Toolholder Accessories
J.W. Winco
Gp-47-M6-10 Wing Screw Plastic
Mfr # 6310003
Zoro # G111289155
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 47mm
- Thread Size M6
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Primary Application Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
- Finish Black, matte finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6310003
- Zoro # G111289155
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 47mm |
Thread Size | M6 |
Thread Length | 10 mm |
Details
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Finish | Black, matte finish |
Color | Black |
Features | Temperature resistant up to 230 °F (110 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Extension, 1/2"Dr., 3" (14000)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- J.W. Winco Toolholder Accessories