Shop All Toolholder Accessories
J.W. Winco
Gp-34-M8-15 Wing Screw Plastic
Mfr # 6310075
Zoro # G111289452
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 34mm
- Thread Size M8
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Features Temperature resistant up to 230 °F (110 °C)
- Finish Black, matte finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6310075
- Zoro # G111289452
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 34mm |
Thread Size | M8 |
Thread Length | 15 mm |
Details
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Features | Temperature resistant up to 230 °F (110 °C) |
Finish | Black, matte finish |
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Max Jig Saw w/ Bonus Battery Kit (DCS331B/DCBP034C)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- CAMPBELL CHAIN & FITTINGS SWAGING TOOL 18"" (7679038)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- J.W. Winco Toolholder Accessories