Shop All Toolholder Accessories
J.W. Winco
Gp-34-M8-10 Wing Screw Plastic
Mfr # 6310070
Zoro # G411289466
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 34mm
- Thread Size M8
- Color Black
- Finish Black, matte finish
- Features Temperature resistant up to 230 °F (110 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6310070
- Zoro # G411289466
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 34mm |
Thread Size | M8 |
Thread Length | 10 mm |
Details
Color | Black |
Finish | Black, matte finish |
Features | Temperature resistant up to 230 °F (110 °C) |
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- DYNAMIC Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set (D018102)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- J.W. Winco Toolholder Accessories