Shop All Toolholder Accessories
J.W. Winco
Gp-34-M6-20 Wing Screw Plastic
Mfr # 6310060
Zoro # G811289349
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 34mm
- Thread Size M6
- Primary Application Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications.
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Features Temperature resistant up to 230 °F (110 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6310060
- Zoro # G811289349
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 34mm |
Thread Size | M6 |
Thread Length | 20 mm |
Details
Primary Application | Wing screws GP offer a comfortable two finger grip and expand the range of clamping applications. |
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Features | Temperature resistant up to 230 °F (110 °C) |
Finish | Black, matte finish |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Bearing, Ball (330003-66)
- BON TOOL Bon 12-217 Handle Adapter, 1 3/8" Button To Male Thread (12-217)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit 2pk. (24208)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- J.W. Winco Toolholder Accessories