Shop All Toolholder Accessories
J.W. Winco
GN951.1-M4-21-70-ST U-Bolt Steel
Mfr # 951.1-M4-21-70-ST
Zoro # G4637318
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Width 0.83 in
- Finish Zinc plated
- Length 2.76 in
- Bolt Size 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 951.1-M4-21-70-ST
- Zoro # G4637318
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Thread Size | M4 |
Width | 0.83 in |
Length | 2.76 in |
Bolt Size | 0.13 in |
Details
Finish | Zinc plated |
Thread Range (In.) | 1.12 in |
U-Bolt Material | Steel |
Hex Nut Material | Steel |
Description
GN 951.1 square U-bolts are offered in a variety of length options.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Countersink #6 - 9/64" (00760)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Head Ratchet 17" (81371T)
- STANLEY FOLDING CHISEL FATMAX 1"" (FMHT16145)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41840)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. Winco Toolholder Accessories