Shop All Toolholder Accessories
J.W. Winco
GN951.1-M4-21-56-ST U-Bolt Steel
Mfr # 951.1-M4-21-56-ST
Zoro # G4605136
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Length 2.20 in
- Finish Zinc plated
- Width 0.83 in
- U-Bolt Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 951.1-M4-21-56-ST
- Zoro # G4605136
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Thread Size | M4 |
Length | 2.20 in |
Width | 0.83 in |
Bolt Size | 0.13 in |
Details
Finish | Zinc plated |
U-Bolt Material | Steel |
Thread Range (In.) | 1.08 in |
Hex Nut Material | Steel |
Description
GN 951.1 square U-bolts are offered in a variety of length options.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Three Square File - DIY Packaged - Second Cut, with Handle (11104P)
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1325)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- KIPP SLOTTED NUT DIN981 M85X2, D2=110, H=15, STEEL BRIGHT (K2060.0085)
- J.W. Winco Toolholder Accessories