Shop All Handwheels
J.W. Winco
GN949-100-B10-A 3-Spoked Handwheel
Mfr # 10MDF1/A
Zoro # G4650889
product price: $51.85
/ea
$51.85
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
- Brand J.W. Winco
- MFR # 10MDF1/A
- Zoro # G4650889
- Country of Origin China
- Category Handwheels
Description
GN 949 stainless steel handwheels are designed for sanitary and most corrosion free environment applications. The revolving handles are made of Duroplast which, in general, provides good resistance to the impact of chemical agents. No mounting hole in rim for handwheel without handle. Handle shipped loose; mounting of handle is required.
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
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (371000)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09A17)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- J.W. Winco Handwheels