Shop All Levers & Handles
J.W. Winco
GN927.4-63-M6-30-B-B Clamping Lever
Mfr # 927.4-63-M6-30-B
Zoro # G4720514
$15.79
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
- Brand J.W. Winco
- MFR # 927.4-63-M6-30-B
- Zoro # G4720514
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927.4 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to insure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- J.W. WINCO WN300.1-45-M6 Plastic Adjustable Lever (6NS33O)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- J.W. WINCO GN927-63-1/4X20-20-A-R Clamping Lever (927-63-1/4X20-20-A-R)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- J.W. WINCO JW Winco WN300.2-92-M10-OS Adjustable Lever, Zinc Die-Cast (300.2-92-M10-OS)
- J.W. WINCO WN300-KT-45-M6-50-SW Plastic Adjustable Lever (6N50F33K)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter (TH-3085)
- J.W. Winco Hand Knobs and Wheels