Shop All Levers & Handles
J.W. Winco
GN927.4-63-M5-40-A-B Clamping Lever
Mfr # 927.4-63-M5-40-A
Zoro # G4720216
product price: $31.19
/ea
$31.19
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
- Brand J.W. Winco
- MFR # 927.4-63-M5-40-A
- Zoro # G4720216
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927.4 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to insure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- KRAFT TOOL Floor/Form Scraper, 36 (GG023)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- J.W. WINCO WN300-KT-30-1/4X20-12-SW Adjustable Lever Steel (3T12F38K)
- J.W. WINCO JW Winco WN300.2-92-M10-20-OS Adjustable Lever, Zinc Die-Cast (300.2-92-M10-20-OS)
- J.W. WINCO WN300-KT-63-5/16X18-32 -SW Adjustable Lever Steel (5T32F34K)
- J.W. WINCO GN565.1-26-164-EL Cabinet U-Handle (565.1-26-164-EL)
- J.W. WINCO GN750-50-B16-N Control Lever Steel (16MA91/N)
- J.W. WINCO GN565-26-M8-300-SW Cabinet U-Handle (26W300B79K)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Green RAL 6032, Comp: Steel (K0269.41286X70)
- J.W. Winco Levers & Handles