Shop All Levers & Handles
J.W. Winco
GN927.4-63-M5-20-B-B Clamping Lever
Mfr # 927.4-63-M5-20-B
Zoro # G4721284
product price: $15.95
/ea
$15.95
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
- Brand J.W. Winco
- MFR # 927.4-63-M5-20-B
- Zoro # G4721284
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927.4 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to insure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-G (C22723)
- MILWAUKEE TOOL 2-1/4" x 2" Annular Cutter (49-59-2225)
- J.W. WINCO GN565-20-M6-112-BL Cabinet U-Handle (20W112B79T)
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- J.W. WINCO Tubular Handle, 514 mm Overall L (333.7-28-500)
- J.W. WINCO WN300.1-63-M8-25 Plastic Adjustable Lever (8N25S34O)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN310-10-125-A-5/16X18-NI Gear Lever Stainless Steel (310-10-125-A-5/16X18-NI)
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- J.W. Winco Levers & Handles