Shop All Levers & Handles
J.W. Winco
GN927.4-63-1/4X20-B-B Clamping Lever
Mfr # 927.4-63-1/4X20-B
Zoro # G4715340
product price: $14.79
/ea
$14.79
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
- Brand J.W. Winco
- MFR # 927.4-63-1/4X20-B
- Zoro # G4715340
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927.4 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to insure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- GREENFIELD THREADING Hand Tap Sets (173233)
- ABB OHBS2PJ, SEL HDL BLK DOOR MNT SNAP-ON (OHBS2PJ)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/477 ACSR Jaws (2672-21S)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- J.W. WINCO Tubular Handle, 514 mm Overall L (333.7-28-500)
- J.W. WINCO GN300.1-63-M8-32-SW Adjustable Lever Stainless Steel (8N32A07K)
- J.W. WINCO DIN39-ST-16-E Fixed Handle Steel (16WG54/E)
- J.W. WINCO GN598.5-KU-28 Retractable Handle Plastic (28WG68)
- J.W. WINCO GN300-63-5/16X18-40 Adjustable Lever Steel (5T40A02O)
- J.W. WINCO GN565-20-M6-112-BL Cabinet U-Handle (20W112B79T)
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X40)
- J.W. Winco Hand Knobs and Wheels